50BTL16H-1610
Description
50BTL16H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT BORE FOR 1610 BUSHING
Part # 100534
BDI # 251697
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568441
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
50BTL20H-1610
Description
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Part # 100538
BDI # 251701
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568046
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
50TT530
Description
50TT530 TORQUE TAMER SPROCKET ; NO 50 SIZE 50 CHAIN SIZE 30 TEETH
Part # 096165
BDI # 251465
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
60BTL24H-2012
Description
60BTL24H-2012 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW HT
Part # 100575
BDI # 251736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567872
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
101-3 CHAIN PIN EXTRACTOR
Description
101-3 CHAIN PIN EXTRACTOR ; FOR 100 TO 160 CHAIN
Part # 098177
BDI # 251490