5024X;00105024
Description
5024X ; 00105024 WELDASPROCKET ; SPRKT NO 5024X 5/8" PITCH
Part # 00105024
BDI # 21494772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
5028X;001050285
Description
5028X ; 001050285 WELDASPROCKET ; SPRKT NO 5028X 5/8" PITCH
Part # 001050285
BDI # 21532436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
5019X;001050195
Description
5019X ; 001050195 WELDASPROCKET ; SPRKT NO 5019X 5/8" PITCH
Part # 001050195
BDI # 21532430
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
5030X;001050305
Description
5030X ; 001050305 WELDASPROCKET ; SPRKT NO 5030X 5/8" PITCH
Part # 001050305
BDI # 21532437
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
5016W;00105016
Description
5016W ; 00105016 WELDASPROCKET ; SPRKT NO 5016W 5/8" PITCH
Part # 00105016
BDI # 21494764
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore