80SF27;260080275
Description
80SF27 ; 260080275 SPROCKET ; 2-3/4" BORE X 9.156" OD 27TEETH
Part # 260080275
BDI # 21568293
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed