5017X;001050175
Description
5017X ; 001050175 WELDASPROCKET ; SPRKT NO 5017X 5/8" PITCH
Part # 001050175
BDI # 21532428
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
5017X;00105017
Description
5017X ; 00105017 WELDASPROCKET ; SPRKT NO 5017X 5/8" PITCH
Part # 00105017
BDI # 21494765
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
6017X;00106017
Description
6017X ; 00106017 WELDASPROCKET ; SPRKT NO 6017X 3/4" PITCH
Part # 00106017
BDI # 21495087
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
4017W;00104017
Description
4017W ; 00104017 WELDASPROCKET ; SPRKT NO 4017W 1/2" PITCH
Part # 00104017
BDI # 21494733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
4017W;001040175
Description
4017W ; 001040175 WELDASPROCKET ; SPRKT NO 4017W 1/2" PITCH
Part # 001040175
BDI # 21532074
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore