5028X;001050285
Description
5028X ; 001050285 WELDASPROCKET ; SPRKT NO 5028X 5/8" PITCH
Part # 001050285
BDI # 21532436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
5028X;00105028
Description
5028X ; 00105028 WELDASPROCKET ; SPRKT NO 5028X 5/8" PITCH
Part # 00105028
BDI # 21494776
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
8028X;001080285
Description
8028X ; 001080285 WELDASPROCKET ; SPRKT NO 8028X 1" PITCH
Part # 001080285
BDI # 21532167
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
4028X;00104028
Description
4028X ; 00104028 WELDASPROCKET ; SPRKT NO 4028X 1/2" PITCH
Part # 00104028
BDI # 21494744
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
3528W;001035285
Description
3528W ; 001035285 WELDASPROCKET ; SPRKT NO 3528W 3/8" PITCH
Part # 001035285
BDI # 21532058
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore