4048X;001040485
Description
4048X ; 001040485 WELDASPROCKET ; SPRKT NO 4048X 1/2" PITCH
Part # 001040485
BDI # 21532088
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
6048X;001060485
Description
6048X ; 001060485 WELDASPROCKET ; SPRKT NO 6048X 3/4" PITCH
Part # 001060485
BDI # 21532149
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
5048X;001050485
Description
5048X ; 001050485 WELDASPROCKET ; SPRKT NO 5048X 5/8" PITCH
Part # 001050485
BDI # 21532442
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
4048X;00104048
Description
4048X ; 00104048 WELDASPROCKET ; SPRKT NO 4048X 1/2" PITCH
Part # 00104048
BDI # 21494754
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
3548W;001035485
Description
3548W ; 001035485 WELDASPROCKET ; SPRKT NO 3548W 3/8" PITCH
Part # 001035485
BDI # 21532066
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore