60B9 1;606009165
Description
60B9 1 ; 606009165 SPROCKET ; 1" BORE 9 TEETH CHAIN SIZE 60
Part # 606009165
BDI # 21495211
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
6009V;001060095
Description
6009V ; 001060095 WELDASPROCKET ; SPRKT NO 6009V 3/4" PITCH
Part # 001060095
BDI # 21532445
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
8009W;001080095
Description
8009W ; 001080095 WELDASPROCKET ; SPRKT NO 8009W 1" PITCH
Part # 001080095
BDI # 21532150
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.348
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Finished Bore