80B21H
Description
80B21H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 21 TEETH PILOT BORE
Part # 80062829
BDI # 20645023
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
35B10H
Description
35B10H ROLLER CHAIN SPROCKET ; 35 10 TEETH 1 ROW HT
Part # 80062701
BDI # 20640667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
50B35H
Description
50B35H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH PILOT BORE
Part # 80061573
BDI # 20642927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D60B35H
Description
D60B35H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 35 TEETH PILOT BORE
Part # 81018997
BDI # 20644473
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore