35BS18H 3/4
Description
35BS18H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 18 TEETH 3/4 BORE
Part # 81017694
BDI # 20640753
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
50BS18H 1-3/8
Description
50BS18H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 18 TEETH 1-3/8 BORE
Part # 81018127
BDI # 20642511
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.352
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore