80B23H
Description
80B23H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 23 TEETH PILOT BORE
Part # 80060269
BDI # 20645057
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
60BS23H 1-3/4
Description
60BS23H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 23 TEETH 1 -3/4 BORE
Part # 81018482
BDI # 20643837
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
120B23H
Description
120B23H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 23 TEETH PILOT BORE
Part # 81017045
BDI # 20639275
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.938
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore