60BS28H 1 3/16 BORE
Description
60BS28H 1 3/16 BORE RLR CHAIN SPROCKET ; ANSI 60 TYPE B 28 TEETH 1-3/16 BORE
Part # 80063778
BDI # 20643977
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
60BS28H 1 KWSS
Description
60BS28H 1 BORE KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 28 TEETH 1 BORE
Part # 81018517
BDI # 20643973
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
60BS28H 1-15/16
Description
60BS28H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 28 TEETH 1 -15/16 BORE
Part # 81018520
BDI # 20643963
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
50B28H
Description
50B28H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 28 TEETH PILOT BORE
Part # 80061072
BDI # 20642757
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
140B28H
Description
140B28H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 28 TEETH PILOT BORE
Part # 81017113
BDI # 20639489
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
15.629
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.581
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
396.977
Mounting Method:
Rough Bore