50BTB32
Description
50BTB32 ROLLER CHAIN SPROCKET ; 50 32 TEETH 1 ROW HT
Part # 80063376
BDI # 20642855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Bushed
40QD32 XSH
Description
40QD32 XSH ROLLER CHAIN SPROCKET ; ANSI 40 QD 32 TEETH
Part # 80063939
BDI # 20641183
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
100QD32 XE
Description
100QD32 XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 32 TEETH
Part # 80063896
BDI # 20638861
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed
35B32H
Description
35B32H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH PILOT BORE
Part # 80062715
BDI # 20640925
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore