60BS33H 1-15/16
Description
60BS33H 1-15/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 33 TEETH 1 -15/16 BORE
Part # 81018561
BDI # 20644083
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
60BS33H 1.0 BORE
Description
60BS33H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 33 TEETH 1 BORE
Part # 80063137
BDI # 20644093
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
50BS33H 1
Description
50BS33H 1 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 33 TEETH 1 BORE
Part # 81018226
BDI # 20642857
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
50BS33H 1-3/16
Description
50BS33H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 33 TEETH 1-3/16 BORE
Part # 81018230
BDI # 20642867
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
167
Mounting Method:
Finished Bore
60BS33H 1-7/16
Description
60BS33H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 33 TEETH 1 -7/16 BORE
Part # 81018566
BDI # 20644091
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore