40BS34H 1-1/8
Description
40BS34H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 34 TEETH 1-1/8 BORE
Part # 81017943
BDI # 20641767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore
50BS34H 1-1/2 KWSS
Description
50BS34H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 34 TEETH 1-1/2 BORE
Part # 81018237
BDI # 20642883
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
50BS34H 1-15/15
Description
50BS34H 1-15/15 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 34 TEETH 1-15/16 BORE
Part # 81018240
BDI # 20642889
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
40BS34H 1-7/16
Description
40BS34H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 34 TEETH 1-7/16 BORE
Part # 81017945
BDI # 20641771
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.696
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Finished Bore
60B34H
Description
60B34H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 34 TEETH PILOT BORE
Part # 80062770
BDI # 20644101
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore