50B35H
Description
50B35H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH PILOT BORE
Part # 80061573
BDI # 20642927
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
D60B35H
Description
D60B35H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 35 TEETH PILOT BORE
Part # 81018997
BDI # 20644473
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
60BS35H 1.25 BORE
Description
60BS35H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -1/4 BORE
Part # 80062994
BDI # 20644105
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H 1-3/16
Description
60BS35H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1-3/16 BORE
Part # 81018570
BDI # 20644121
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
D50B35H
Description
D50B35H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 35 TEETH PILOT BORE
Part # 80062895
BDI # 20643269
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore