80B46H
Description
80B46H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 46 TEETH PILOT BORE
Part # 81018713
BDI # 20645255
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore
60B45H
Description
60B45H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45T PILOT BORE
Part # 81018394
BDI # 22459368
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Rough Bore