D40B54H
Description
D40B54H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 54 TEETH PILOT BORE
Part # 81018964
BDI # 20642107
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
80B54H
Description
80B54H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH PILOT BORE
Part # 81018716
BDI # 20645263
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK
Part # 80063822
BDI # 20645265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
35BS54H 1
Description
35BS54H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 54 TEETH 1 BORE
Part # 81017768
BDI # 20641031
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Finished Bore
40BS54H 1 KWSS
Description
40BS54H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 54 TEETH 1 BORE
Part # 81018010
BDI # 20641971
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore