Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
D35B60H
Description
D35B60H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 60 TEETH PILOT BORE
Part # 81018955
BDI # 20641119
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
D40B60H
Description
D40B60H ROLLER CHAIN SPROCKET ; ANSI 40-2 TYPE B 60 TEETH PILOT BORE
Part # 81018965
BDI # 20642109
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Rough Bore
35B60H
Description
35B60H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH PILOT BORE
Part # 81017666
BDI # 20641061
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore