60BS24H 1.5 BORE KWY & SS
Description
60BS24H 1.5 BORE RLR CHAIN SPKT ; 60 24 TEETH 1 ROW HT
Part # 32614
BDI # 20643857
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS11H 1.0" KWSS
Description
60BS11H 1.0" BORE KWSS RLR CHAIN SPKT ; 60 11 TEETH 1 ROW HT
Part # 32516
BDI # 20643541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60BS13H 1.25” BORE KWY & SS
Description
60BS13H 1.25” BORE RLR CHAIN SPKT ; 60 13 TEETH 1 ROW HT KWY & SS
Part # 32694
BDI # 20643573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
80BS16H 1-1/2 KWSS
Description
80BS16H 1-1/2 BORE KWSS RLR CHAIN SPKT ; 80 16 TEETH 1 ROW HT
Part # 81018743
BDI # 20644851
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
80B21H
Description
80B21H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 21 TEETH PILOT BORE
Part # 80062829
BDI # 20645023
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore