D60B35H
Description
D60B35H ROLLER CHAIN SPROCKET ; ANSI 60-2 TYPE B 35 TEETH PILOT BORE
Part # 81018997
BDI # 20644473
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
60BS35H 1.25 BORE
Description
60BS35H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1 -1/4 BORE
Part # 80062994
BDI # 20644105
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
60BS35H 1-3/16
Description
60BS35H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 35 TEETH 1-3/16 BORE
Part # 81018570
BDI # 20644121
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
100B30H
Description
100B30H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 30 TEETH PILOT BORE
Part # 80062900
BDI # 20638701
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore