100B45H
Description
100B45H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 45 TEETH PILOT BORE
Part # 80064391
BDI # 20638679
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
17.92
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.626
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
455.168
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
120B32H
Description
120B32H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 32 TEETH PILOT BORE
Part # 80060347
BDI # 20639289
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore