60BS17 1 3/8
Description
60BS17 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1-3/8" BORE
Part # 60BS17 1 3/8
BDI # 622819
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34293
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17HT 1 1/2
Description
60BS17HT 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/2" BORE
Part # 60BS17HT 1 1/2
BDI # 622823
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34852
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
100SF17
Description
100SF17 ROLLER CHAIN SPROCKET ; 1-1/4" P 17T BORE FOR SF BUSHING
Part # 100SF17
BDI # 614413
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31196
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
100BTB17H
Description
100BTB17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR 2517 BUSHING
Part # 100BTB17H
BDI # 614242
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31908
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
DS80ATB17H
Description
DS80ATB17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR 2517 BUSHING
Part # DS80ATB17H
BDI # 607090
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
569963
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed