80BTB18H
Description
80BTB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2012 BUSHING
Part # 80BTB18H
BDI # 625148
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32232
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D50B18H
Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B18H
BDI # 607840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type
Global Part Number GPN:
30629
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
DS60ATB18H
Description
DS60ATB18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT BORE FOR 2012 BUSHING
Part # DS60ATB18H
BDI # 607066
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
570173
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
60SDS18
Description
60SDS18 ROLLER CHAIN SPROCKET ; 3/4" P 18T BORE FOR SDS BUSHING
Part # 60SDS18
BDI # 623625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31052
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
100E18
Description
100E18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR E BUSHING
Part # 100E18
BDI # 614326
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31151
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed