60BS20 1 1/8
Description
60BS20 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 20T 1-1/8" BORE
Part # 60BS20 1 1/8
BDI # 622875
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Global Part Number GPN:
33549
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60B20
Description
60B20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE
Part # 60B20
BDI # 623464
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
36308
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
80BS20 1 7/16
Description
80BS20 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 20T 1-7/16" BORE
Part # 80BS20 1 7/16
BDI # 624681
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
34655
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20 1 3/8
Description
80BS20 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 20T 1-3/8" BORE
Part # 80BS20 1 3/8
BDI # 624679
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
34366
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore