40BS42-1-1/2
Description
40BS42-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.970" OD 1-1/2" BORE
Part # 40BS42-1-1/2
BDI # 744662
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
40BS48-1-1/2
Description
40BS48-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T 7.930" OD 1-1/2" BORE
Part # 40BS48-1-1/2
BDI # 744679
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40BS28H-7/8
Description
40BS28H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 7/8" BORE
Part # 40BS28H-7/8
BDI # 744604
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BS42-1-1/4
Description
40BS42-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 42T 6.970" OD 1-1/4" BORE
Part # 40BS42-1-1/4
BDI # 744663
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
40BS28H-3/4
Description
40BS28H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 3/4" BORE
Part # 40BS28H-3/4
BDI # 744602
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore