50TL27-2012
Description
50TL27-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 27T 5.7" OD 2012 BUSHING
Part # 50TL27-2012
BDI # 746136
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50TL25-2012
Description
50TL25-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.3" OD 2012 BUSHING
Part # 50TL25-2012
BDI # 746134
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50TL28-2012
Description
50TL28-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 28T 5.9" OD 2012 BUSHING
Part # 50TL28-2012
BDI # 746137
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
60QD13-JA
Description
60QD13-JA ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.49" OD JA BUSHING
Part # 60QD13-JA
BDI # 747022
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
50TL60-2012
Description
50TL60-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" OD 2012 BUSHING
Part # 50TL60-2012
BDI # 746147
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed