Page 1 of 5

Next

Compare
35B11H

COMPARE

35B11H

Description
35B11H ROLLER CHAIN SPROCKET ; 12HT 1.500" OD 3/8" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B11H

BDI # 743670

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.331

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.502
Pitch Diameter - Millimeter: 33.81
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B11H

COMPARE

60B11H

Description
60B11H ROLLER CHAIN SPROCKET ; 11HT 3.000" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B11H

BDI # 746920

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.663

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.005
Pitch Diameter - Millimeter: 67.64
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B11H

COMPARE

25B11H

Description
25B11H ROLLER CHAIN SPROCKET ; 11HT 1.002" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B11H

BDI # 742509

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0.887

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.002
Pitch Diameter - Millimeter: 22.53
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B11H

COMPARE

40B11H

Description
40B11H ROLLER CHAIN SPROCKET ; 11HT 2.000" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B11H

BDI # 744729

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.775

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.003
Pitch Diameter - Millimeter: 45.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BS11H-5/8

COMPARE

35BS11H-5/8

Description
35BS11H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 11T 1.500" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS11H-5/8

BDI # 743533

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.331
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.502
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 33.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY