Page 1 of 7

Next

Compare
60B12H

COMPARE

60B12H

Description
60B12H ROLLER CHAIN SPROCKET ; 12HT 3.250" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B12H

BDI # 746922

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.898

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.249
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B12H

COMPARE

40B12H

Description
40B12H ROLLER CHAIN SPROCKET ; 12HT 2.170" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B12H

BDI # 744731

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A12H

COMPARE

80A12H

Description
80A12H ROLLER CHAIN SPROCKET ; 12HT 4.330" OD 15/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A12H

BDI # 747508

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.864

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.332
Pitch Diameter - Millimeter: 98.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS12H-1-3/16

COMPARE

50BS12H-1-3/16

Description
50BS12H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 12T 2.710" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 50BS12H-1-3/16

BDI # 745676

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 2.415
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.708
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 61.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS12H-1-3/16

COMPARE

60BS12H-1-3/16

Description
60BS12H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 12T 3.250" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS12H-1-3/16

BDI # 746680

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.249
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 73.61
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY