60QD13-JA
Description
60QD13-JA ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.49" OD JA BUSHING
Part # 60QD13-JA
BDI # 747022
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
50BS13H-5/8
Description
50BS13H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 12T 2.910" OD 5/8" BORE
Part # 50BS13H-5/8
BDI # 745685
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
60TL13-1210
Description
60TL13-1210 ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.493" OD 1210 BUSHING
Part # 60TL13-1210
BDI # 747109
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
120A13
Description
120A13 ROLLER CHAIN SPROCKET ; 13T 6.990" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A13
BDI # 740949
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
100A13H
Description
100A13H ROLLER CHAIN SPROCKET ; 13HT 5.820" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A13H
BDI # 740517
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore