80BS15H-1
Description
80BS15H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" OD 1" BORE
Part # 80BS15H-1
BDI # 747608
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
50B15H
Description
50B15H ROLLER CHAIN SPROCKET ; 15HT 3.320" OD 5/8" BORE 5/8" PITCH
Part # 50B15H
BDI # 745970
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
100A15H
Description
100A15H ROLLER CHAIN SPROCKET ; 15HT 6.630" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A15H
BDI # 740519
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
50TL15-1210
Description
50TL15-1210 ROLLER CHAIN SPROCKET ; 5/8" PITCH 15T 3.3" OD 1210 BUSHING
Part # 50TL15-1210
BDI # 746124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
80TL15-1615
Description
80TL15-1615 ROLLER CHAIN SPROCKET ; 1" PITCH 15T 5.3" 1615 BUSHING
Part # 80TL15-1615
BDI # 748065
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed