Page 1 of 7

Next

Compare
35A16H

COMPARE

35A16H

Description
35A16H ROLLER CHAIN SPROCKET ; 16HT 2.110" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A16H

BDI # 743510

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A16H

COMPARE

50A16H

Description
50A16H ROLLER CHAIN SPROCKET ; 16HT 3.520" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A16H

BDI # 745613

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.204

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.517
Pitch Diameter - Millimeter: 81.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS16H-7/8

COMPARE

60BS16H-7/8

Description
60BS16H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 16T 4.220" OD 7/8" BORE

POWERDRIVE LLC

Part # 60BS16H-7/8

BDI # 746723

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.845
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.22
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A16H

COMPARE

40A16H

Description
40A16H ROLLER CHAIN SPROCKET ; 16HT 2.810" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A16H

BDI # 744360

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B16H

COMPARE

40B16H

Description
40B16H ROLLER CHAIN SPROCKET ; 16HT 2.810" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B16H

BDI # 744735

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.814
Pitch Diameter - Millimeter: 65.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY