Page 1 of 9

Next

Compare
60B17H

COMPARE

60B17H

Description
60B17H ROLLER CHAIN SPROCKET ; 17HT 4.460" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B17H

BDI # 746927

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B17H

COMPARE

25B17H

Description
25B17H ROLLER CHAIN SPROCKET ; 17HT 1.487" OD 1/4" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B17H

BDI # 742515

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.361

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.487
Pitch Diameter - Millimeter: 34.569
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A17H

COMPARE

50A17H

Description
50A17H ROLLER CHAIN SPROCKET ; 17HT 3.720" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A17H

BDI # 745614

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.401

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.718
Pitch Diameter - Millimeter: 86.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A17H

COMPARE

60A17H

Description
60A17H ROLLER CHAIN SPROCKET ; 17HT 4.460" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A17H

BDI # 746610

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS17H-1-3/4

COMPARE

60BS17H-1-3/4

Description
60BS17H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 17T 4.460" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 60BS17H-1-3/4

BDI # 746730

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.462
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY