35A21H
Description
35A21H ROLLER CHAIN SPROCKET ; 21HT 2.710" OD 1/2" BORE 3/8" PITCH
Part # 35A21H
BDI # 743515
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
25B21H
Description
25B21H ROLLER CHAIN SPROCKET ; 21HT 1.809" OD 1/4" BORE 1/4" PITCH
Part # 25B21H
BDI # 742519
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
60B21H
Description
60B21H ROLLER CHAIN SPROCKET ; 21HT 5.430" OD 3/4" BORE 3/4" PITCH
Part # 60B21H
BDI # 746931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
60A21H
Description
60A21H ROLLER CHAIN SPROCKET ; 21HT 5.430" OD 3/4" BORE 3/4" PITCH
Part # 60A21H
BDI # 746614
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
50BS21H-1-1/4
Description
50BS21H-1-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 21T 3.520" OD 1-1/4" BORE
Part # 50BS21H-1-1/4
BDI # 745760
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore