50BS23H-7/8
Description
50BS23H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 7/8" BORE
Part # 50BS23H-7/8
BDI # 745784
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23H-3/4
Description
50BS23H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD .3/4" BORE
Part # 50BS23H-3/4
BDI # 745783
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
35BS23H-1/2
Description
35BS23H-1/2 ROLLER CHAIN SPROCKET ; 3/8" PITCH 22T 2.950" OD 1/2" BORE
Part # 35BS23H-1/2
BDI # 743581
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
50BS23H-1-7/16
Description
50BS23H-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920'1-7/16" BORE
Part # 50BS23H-1-7/16
BDI # 745782
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
80BS23H-1-3/8
Description
80BS23H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-3/8" BORE
Part # 80BS23H-1-3/8
BDI # 747710
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore