50BS24H-1-1/8
Description
50BS24H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-1/8" BORE
Part # 50BS24H-1-1/8
BDI # 745788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H-1-3/16
Description
50BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-3/16" BORE
Part # 50BS24H-1-3/16
BDI # 745789
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
100A24H
Description
100A24H ROLLER CHAIN SPROCKET ; 24HT 10.250" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A24H
BDI # 740528
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.576
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.245
Pitch Diameter - Millimeter:
243.23
Mounting Method:
Rough Bore
60TL24-2012
Description
60TL24-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.147" 2012 BUSHING
Part # 60TL24-2012
BDI # 747120
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
50B24H
Description
50B24H ROLLER CHAIN SPROCKET ; 24HT 5.120" OD 3/4" BORE 5/8" PITCH
Part # 50B24H
BDI # 745979
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore