50BS25H-7/8
Description
50BS25H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 7/8" BORE
Part # 50BS25H-7/8
BDI # 745802
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
50BS25H-3/4
Description
50BS25H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.320" OD 3/4" BORE
Part # 50BS25H-3/4
BDI # 745801
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
100A25H
Description
100A25H ROLLER CHAIN SPROCKET ; 25HT 10.650" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A25H
BDI # 740529
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Rough Bore
80QD25-SF
Description
80QD25-SF ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" SF BUSHING
Part # 80QD25-SF
BDI # 747985
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
35TL25-1210
Description
35TL25-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 3.1" OD 1210 BUSHING
Part # 35TL25-1210
BDI # 743766
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed