Page 1 of 11

Next

Compare
50A30H

COMPARE

50A30H

Description
50A30H ROLLER CHAIN SPROCKET ; 30HT 6.320" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A30H

BDI # 745627

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.321
Pitch Diameter - Millimeter: 151.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS30H-1-3/8

COMPARE

60BS30H-1-3/8

Description
60BS30H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 60BS30H-1-3/8

BDI # 746757

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS30H-1-3/4

COMPARE

60BS30H-1-3/4

Description
60BS30H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 60BS30H-1-3/4

BDI # 746756

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60BS30H-1-1/8

COMPARE

60BS30H-1-1/8

Description
60BS30H-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 30T 7.590" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 60BS30H-1-1/8

BDI # 746753

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.175
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.586
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A30H

COMPARE

40A30H

Description
40A30H ROLLER CHAIN SPROCKET ; 30HT 5.060" OD 19/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A30H

BDI # 744374

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.057
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY