40A49
Description
40A49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 23/32" BORE 1/2" PITCH
Part # 40A49
BDI # 744388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
40B49
Description
40B49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 3/4" BORE 1/2" PITCH
Part # 40B49
BDI # 744768
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
80A49
Description
80A49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH
Part # 80A49
BDI # 747543
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
80B49
Description
80B49 ROLLER CHAIN SPROCKET ; 49T 16.180" OD 1 1/4" BORE 1" PITCH
Part # 80B49
BDI # 747946
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
50A49
Description
50A49 ROLLER CHAIN SPROCKET ; 49T 10.110" OD 15/16" BORE 5/8" PITCH
Part # 50A49
BDI # 745646
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore