Page 1 of 10

Next

Compare
40B50

COMPARE

40B50

Description
40B50 ROLLER CHAIN SPROCKET ; 50T 8.250" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B50

BDI # 744769

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.248
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS50-3/4

COMPARE

40BS50-3/4

Description
40BS50-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 3/4" BORE

POWERDRIVE LLC

Part # 40BS50-3/4

BDI # 744692

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS50-1-1/2

COMPARE

40BS50-1-1/2

Description
40BS50-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250,1-1/2" BORE

POWERDRIVE LLC

Part # 40BS50-1-1/2

BDI # 744687

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS50-1

COMPARE

40BS50-1

Description
40BS50-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 1" BORE

POWERDRIVE LLC

Part # 40BS50-1

BDI # 744686

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A50

COMPARE

80A50

Description
80A50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A50

BDI # 747544

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.495
Pitch Diameter - Millimeter: 404.52
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY