80A53
Description
80A53 ROLLER CHAIN SPROCKET ; 53T 17.450" OD 1 1/4" BORE 1" PITCH
Part # 80A53
BDI # 747547
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.451
Pitch Diameter - Millimeter:
428.752
Mounting Method:
Rough Bore
40B53
Description
40B53 ROLLER CHAIN SPROCKET ; 53T 8.730" OD 3/4" BORE 1/2" PITCH
Part # 40B53
BDI # 744772
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
40A53
Description
40A53 ROLLER CHAIN SPROCKET ; 53T 8.730" OD 23/32" BORE 1/2" PITCH
Part # 40A53
BDI # 744392
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
50B53
Description
50B53 ROLLER CHAIN SPROCKET ; 53T 10.910" OD 1" BORE 5/8" PITCH
Part # 50B53
BDI # 746008
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
60A53
Description
60A53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH
Part # 60A53
BDI # 746646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore