40BS54-1-1/8
Description
40BS54-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1-1/8" BORE
Part # 40BS54-1-1/8
BDI # 744705
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
40BS54-1-7/16
Description
40BS54-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 54T 8.890" OD 1-7/16" BORE
Part # 40BS54-1-7/16
BDI # 744707
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore
80BS54-1-1/2
Description
80BS54-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-1/2" BORE
Part # 80BS54-1-1/2
BDI # 747878
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80BS54-1-3/4
Description
80BS54-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-3/4" BORE
Part # 80BS54-1-3/4
BDI # 747880
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80BS54-1-3/8
Description
80BS54-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 54T 17.770" OD 1-3/8" BORE
Part # 80BS54-1-3/8
BDI # 747881
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore