60BS56-1-1/2
Description
60BS56-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-1/2" BORE
Part # 60BS56-1-1/2
BDI # 746898
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
60BS56-1-3/8
Description
60BS56-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-3/8" BORE
Part # 60BS56-1-3/8
BDI # 746901
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore
40BS56-7/8
Description
40BS56-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" BORE
Part # 40BS56-7/8
BDI # 744717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40BS56-1-1/8
Description
40BS56-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-1/8" BORE
Part # 40BS56-1-1/8
BDI # 744713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
60BS56-1-15/16
Description
60BS56-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 56T 13.810" OD 1-15/16" BORE
Part # 60BS56-1-15/16
BDI # 746899
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.805
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.75
Mounting Method:
Finished Bore