60B57
Description
60B57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 15/16" BORE 3/4" PITCH
Part # 60B57
BDI # 746967
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
60A57
Description
60A57 ROLLER CHAIN SPROCKET ; 57T 14.040" OD 1 1/4" BORE 3/4" PITCH
Part # 60A57
BDI # 746650
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
40A57
Description
40A57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 23/32" BORE 1/2" PITCH
Part # 40A57
BDI # 744396
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.362
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Rough Bore
50A57
Description
50A57 ROLLER CHAIN SPROCKET ; 57T 11.700" OD 15/16" BORE 5/8" PITCH
Part # 50A57
BDI # 745654
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
80A57
Description
80A57 ROLLER CHAIN SPROCKET ; 57T 18.730" OD 1 1/4" BORE 1" PITCH
Part # 80A57
BDI # 747551
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore