80A58
Description
80A58 ROLLER CHAIN SPROCKET ; 58T 19.040" OD 1 1/4" BORE 1" PITCH
Part # 80A58
BDI # 747552
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.044
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Rough Bore
40B58
Description
40B58 ROLLER CHAIN SPROCKET ; 58T 9.520" OD 3/4" BORE 1/2" PITCH
Part # 40B58
BDI # 744777
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.522
Pitch Diameter - Millimeter:
234.58
Mounting Method:
Rough Bore
50B58
Description
50B58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 1" BORE 5/8" PITCH
Part # 50B58
BDI # 746013
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
60A58
Description
60A58 ROLLER CHAIN SPROCKET ; 58T 14.280" OD 1 1/4" BORE 3/4" PITCH
Part # 60A58
BDI # 746651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.853
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.283
Pitch Diameter - Millimeter:
351.866
Mounting Method:
Rough Bore
50A58
Description
50A58 ROLLER CHAIN SPROCKET ; 58T 11.900" OD 15/16" BORE 5/8" PITCH
Part # 50A58
BDI # 745655
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore