40B59
Description
40B59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 3/4" BORE 1/2" PITCH
Part # 40B59
BDI # 744778
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore
80A59
Description
80A59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH
Part # 80A59
BDI # 747553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore
50B59
Description
50B59 ROLLER CHAIN SPROCKET ; 59T 12.100" OD 1" BORE 5/8" PITCH
Part # 50B59
BDI # 746014
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
40A59
Description
40A59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 23/32" BORE 1/2" PITCH
Part # 40A59
BDI # 744398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.395
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.628
Pitch Diameter - Millimeter:
238.633
Mounting Method:
Rough Bore
60B59
Description
60B59 ROLLER CHAIN SPROCKET ; 59T 14.520" OD 15/16" BORE 3/4" PITCH
Part # 60B59
BDI # 746969
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore