60B64

COMPARE

60B64

Description
60B64 ROLLER CHAIN SPROCKET ; 64T 15.720" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B64

BDI # 746971

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.285

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.717
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A64

COMPARE

60A64

Description
60A64 ROLLER CHAIN SPROCKET ; 64T 15.720" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A64

BDI # 746654

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.285

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.717
Pitch Diameter - Millimeter: 388.239
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY