50A72
Description
50A72 ROLLER CHAIN SPROCKET ; 72T 14.690" OD 15/16" BORE 5/8" PITCH
Part # 50A72
BDI # 745659
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore
35QD72-SH
Description
35QD72-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 72T 8.810" SH BUSHING
Part # 35QD72-SH
BDI # 743731
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
25B72
Description
25B72 ROLLER CHAIN SPROCKET ; 72T 5.876" OD 1/2" BORE 1/4" PITCH
Part # 25B72
BDI # 742535
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
35B72
Description
35B72 ROLLER CHAIN SPROCKET ; 72T 8.810" OD 23/32" BORE 3/4" PITCH
Part # 35B72
BDI # 743700
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
60B72
Description
60B72 ROLLER CHAIN SPROCKET ; 72T 17.630" OD 1 1/4" BORE 3/4" PITCH
Part # 60B72
BDI # 746976
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore