35QD80-SH
Description
35QD80-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 80T 9.770" SH BUSHING
Part # 35QD80-SH
BDI # 743732
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
50A80
Description
50A80 ROLLER CHAIN SPROCKET ; 80T 16.280" OD 15/16" BORE 5/8" PITCH
Part # 50A80
BDI # 745661
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Rough Bore
35B80
Description
35B80 ROLLER CHAIN SPROCKET ; 80T 9.770" OD 23/32" BORE 3/4" PITCH
Part # 35B80
BDI # 743701
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore
40B80
Description
40B80 ROLLER CHAIN SPROCKET ; 80T 13.030" OD 3/4" BORE 1/2" PITCH
Part # 40B80
BDI # 744782
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
50B80
Description
50B80 ROLLER CHAIN SPROCKET ; 80T 16.280" OD 1" BORE 5/8" PITCH
Part # 50B80
BDI # 746019
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Rough Bore