50BS9H-5/8
Description
50BS9H-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 9T 2.090" OD 5/8" BORE
Part # 50BS9H-5/8
BDI # 745964
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Finished Bore
40BS9H-1/2
Description
40BS9H-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 9T 1.670" OD 1/2" BORE
Part # 40BS9H-1/2
BDI # 744726
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
60BS9H-7/8
Description
60BS9H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 9T 2.510" OD 7/8" BORE
Part # 60BS9H-7/8
BDI # 746918
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Finished Bore
35BS9H-3/8
Description
35BS9H-3/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 9T 1.260" OD 3/8" BORE
Part # 35BS9H-3/8
BDI # 743668
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore