60B90

COMPARE

60B90

Description
60B90 ROLLER CHAIN SPROCKET ; 90T 21.930" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B90

BDI # 746980

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A90

COMPARE

80A90

Description
80A90 ROLLER CHAIN SPROCKET ; 90T 29.240" OD 1 1/2" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A90

BDI # 747561

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.236
Pitch Diameter - Millimeter: 727.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A90

COMPARE

60A90

Description
60A90 ROLLER CHAIN SPROCKET ; 90T 21.930" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A90

BDI # 746663

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.491

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.927
Pitch Diameter - Millimeter: 545.871
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY